Shop All Wardrobe Lockers
This Product is Discontinued
Sandusky Lee
Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Black (Discontinued)
Mfr # LF1B151524-09
Zoro # G6709141
Free Shipping & Returns
This Product is Discontinued
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 15 in
- Overall Depth 15 in
- Overall Height 24 in
- Opening Width 11 3/4 in
Product Information
- Brand Sandusky Lee
- MFR # LF1B151524-09
- Zoro # G6709141
- UPC # 017567100487
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 15 in |
Overall Depth | 15 in |
Overall Height | 24 in |
Opening Width | 11 3/4 in |
Opening Depth | 15 in |
Opening Height | 22 in |
Width | 15" |
Height | 24" |
Depth | 15" |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Black, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 24 in, Overall Width 15 in, Handle Type Recessed Lift, Includes (3) Hooks and (1) Number Plate, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 15 in, Opening Height 22 in, Opening Width 11 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.