Shop All Wall Files
This Product is Discontinued
Sandusky Lee
Task File Organizer Rack, Platinum (Discontinued)
Mfr # 0841-32
Zoro # G1846391
This Product is Discontinued
Key Features
- Number of Compartments 4
- Material Steel
- Color Platinum
- Overall Depth 2 in
- Overall Width 13 1/2 in
Product Information
- Brand Sandusky Lee
- MFR # 0841-32
- Zoro # G1846391
- UPC # 025719084189
- Country of Origin China
- Category Wall Files
Dimensions
Overall Depth | 2 in |
Overall Width | 13 1/2 in |
Overall Height | 19 3/4 in |
Details
Item | Wall File |
Number of Compartments | 4 |
Material | Steel |
Color | Platinum |
Product Type | Wall File |
Description
Wall File, Material Steel, Color Platinum, Number of Compartments 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.