Shop All Industrial Storage Cabinets
This Product is Discontinued
Sandusky Lee
Storage Cabinet, 72"H x 36"W x 18"D, Steel Putty (Discontinued)
Mfr # CA4V361872-07
Zoro # G0472976
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material Steel
- Color Putty
- Width 36 in
- Height 72 in
- Number of Shelves 4
Product Information
- Brand Sandusky Lee
- MFR # CA4V361872-07
- Zoro # G0472976
- UPC # 017567037813
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 36 in |
Height | 72 in |
Depth | 18 in |
Details
Material | Steel |
Color | Putty |
Number of Shelves | 4 |
Number of Drawers | 0 |
Type | See Thru |
Series | Classic |
Includes | Cabinet, Handle, Keys, Shelves |
Standards | ANSI/BIFMA |
Item | Storage Cabinet |
Features | Security Lock, Durable |
Load Capacity | 180 lb |
Handle | 3-Point Swing |
Assembly | Not Required |
Configuration | Double Door |
Doors | Yes |
Description
Storage Cabinet, Material Steel, Color Putty, Number of Shelves 4, Number of Drawers 0, Standards ANSI/BIFMA, Assembly Not Required, Includes Cabinet, Handle, Keys, Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.