Shop All Industrial Storage Cabinets
This Product is Discontinued
Sandusky Lee
Storage Cabinet, 66"H x 36"W x 24"D, Steel Gray (Discontinued)
Mfr # ET52362466-05LL
Zoro # G9814621
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Gray
- Width 36 in
- Height 66 in
- Number of Shelves 4
Product Information
- Brand Sandusky Lee
- MFR # ET52362466-05LL
- Zoro # G9814621
- UPC # 017567086101
- Country of Origin Unknown
- Category Industrial Storage Cabinets
Dimensions
Width | 36 in |
Height | 66 in |
Depth | 24 in |
Details
Material | Steel |
Color | Gray |
Number of Shelves | 4 |
Number of Drawers | 0 |
Type | Pull Out Shelves |
Series | Elite |
Includes | Cabinet, Handle, Keys, Shelves |
Item | Storage Cabinet |
Standards | ANSI/BIFMA |
Doors | Yes |
Assembly | Fully Assembled |
Configuration | Double Door |
Handle | 3-Point Swing |
Description
Storage Cabinet, Material Steel, Color Gray, Number of Shelves 4, Number of Drawers 0, Standards ANSI/BIFMA, Assembly Fully Assembled, Includes Cabinet, Handle, Keys, Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.