Shop All Shoe Storage
This Product is Discontinued
Sandusky Lee
Shoe Rack, 68-29/32" Height, Waterproof (Discontinued)
Mfr # SR10L-BLK
Zoro # G6624018
This Product is Discontinued
Key Features
- Material Iron
- Shelves 10-Tier
- Length 11 13/32 in
- Height 68 29/32 in
- Width 39 13/32 in
Product Information
- Brand Sandusky Lee
- MFR # SR10L-BLK
- Zoro # G6624018
- UPC # 017567121680
- Country of Origin China
- Category Shoe Storage
Dimensions
Length | 11 13/32 in |
Height | 68 29/32 in |
Width | 39 13/32 in |
Details
Item | Shoe Rack |
Material | Iron |
Shelves | 10-Tier |
Holds | 50 Pairs |
Type | Waterproof |
Description
Shoe Rack, Type Waterproof, Shelves 10-Tier, Length 11 13/32 in, Width 39 13/32 in, Height 68 29/32 in, Holds 50 Pairs, Material Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.