Shop All Food Service Storage & Transportation
This Product is Discontinued
Sandusky Lee
Shelving Unit, Steel, 330 lb. Load Cap. (Discontinued)
Mfr # WBS181212
Zoro # G6627113
This Product is Discontinued
Key Features
- Color Chrome
- Shelving Style Open
- Height 12"
- Overall Height 12 in
- Width 18"
Product Information
- Brand Sandusky Lee
- MFR # WBS181212
- Zoro # G6627113
- UPC # 017567120010
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Height | 12" |
Overall Height | 12 in |
Width | 18" |
Overall Width | 18 in |
Shelf Width | 18 in |
Overall Depth | 12 in |
Base Height | 12 in |
Shelf Depth | 12 in |
Lip Height | 1/2 in |
Depth | 12" |
Description
Shelving Unit, Overall Height 12 in, Overall Width 18 in, Overall Depth 12 in, For Use With (4) Bottles, Finish Chrome, Lip Height 1/2 in, Base Height 12 in, Bumper Style Rectangular, Capacity per Shelf 100 lb, Color Silver, Gauge 22, Load Capacity 330 lb, Number of Shelves 3, Distance Between Shelves 6 in, Shelf Depth 12 in, Shelf Material Steel, Shelf Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.