Shop All Stem Casters
This Product is Discontinued
Sandusky Lee
Rubber Casters, with Brake, 5 in., PK4 (Discontinued)
Mfr # WSCASTER5
Zoro # G1851958
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Tread Shape Standard
- Caster Wheel/Tread Material Rubber
Product Information
- Brand Sandusky Lee
- MFR # WSCASTER5
- Zoro # G1851958
- Country of Origin China
- Category Stem Casters
Dimensions
Mounting Height | 6 in |
Overall Height | 6" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Details
Caster Brake Included | Yes |
Item | General Purpose Threaded Stem Caster |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Swivel |
Tread Shape | Standard |
Caster Wheel/Tread Material | Rubber |
Load Rating | 500 lb |
Number of Wheels | 1 |
Load Rating Range | 300 to 999 lb |
Wheel/Tread Material | Rubber |
Caster Stem Type | Threaded |
Non-Marking | Yes |
Caster Brake Type | Face Contact Brake |
Caster Frame Material | Steel |
Wheel Bearing Type | Precision Ball |
Includes | (4) Swivel Casters |
Frame Finish | Chrome Plated |
Caster Product Group | Swivel Caster with Brake |
Description
General Purpose Threaded Stem Caster, Swivel Caster with Brake, 500 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 in Mounting Height, Precision Ball, Threaded, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.