Shop All Media Stands & Carts
This Product is Discontinued
Sandusky Lee
Refreshment Utility Cart, 30 In H (Discontinued)
Mfr # RF1F301826-05D
Zoro # G9182573
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Dove Gray
- Material Steel
- Caster Type (2) Locking, (2) Swivel
- Type All Purpose Mobile Cabinet
- Overall Height (In.) 30 in
Product Information
- Brand Sandusky Lee
- MFR # RF1F301826-05D
- Zoro # G9182573
- UPC # 017567031149
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Height (In.) | 30 in |
Details
Color | Dove Gray |
Material | Steel |
Caster Type | (2) Locking, (2) Swivel |
Type | All Purpose Mobile Cabinet |
Includes | Fixed Shelf, Cam Lock |
Load Capacity (Lb.) | 300 lb |
Number of Casters | 4 |
Number of Shelves | 2 |
Caster Lock | Yes |
Finish | Powder Coated |
Assembly | Not Required |
Standards | ANSI, BIFMA |
Description
Machine Stand, Number of Shelves 2, Color Dove Gray, Material Steel, Number of Casters 4, Caster Type (2) Locking, (2) Swivel, Standards ANSI, BIFMA, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.