Shop All Folding & Event Tables
This Product is Discontinued
Sandusky Lee
Rectangle Folding Table, 72" W, 29" H, White (Discontinued)
Mfr # PT7230-WV2
Zoro # G1850628
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Rectangle
- Width 72"
- Height 29"
- Tabletop Color White
Product Information
- Brand Sandusky Lee
- MFR # PT7230-WV2
- Zoro # G1850628
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 72" |
Height | 29" |
Depth | 30" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Folding Table |
Shape | Rectangle |
Tabletop Color | White |
Type | Folding Plastic Table |
Color | White |
Material | HDPE Plastic |
Description
Regular Plastic Folding Table,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.