Shop All Industrial Storage Cabinets
Sandusky Lee
Janitorial Cabinet, Putty, Cap. 150 lb
Mfr # VFC1301866-07
Zoro # G610081113
original price:
$403.99
9% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$363.99
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Overall Width 30 in
- Door Type Solid
- Number of Shelves 4
- Overall Height 66 in
Product Information
- Brand Sandusky Lee
- MFR # VFC1301866-07
- Zoro # G610081113
- UPC # 017567133157
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 30 in |
Overall Height | 66 in |
Overall Depth | 18 in |
Description
Janitorial Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Putty, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 66 in, Overall Width 30 in, Audit Trail Storage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Portable Stack Rack, 48W x 48D x 36H (798923)
- IRON HORSE Wire Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Black (22129)
- KNAPE & VOGT Steel Shelf Support 23 Ga. 1 in. L (256P ZC)
- LEWISBINS Plastic Divider, Black, 4 7/8 in L, Not Applicable W, 2 1/2 in H, 6 PK (DPB5-3 Divider)
- SANDUSKY LEE Janitorial Cabinet, Charcoal, Cap. 150 lb (VFC1301866-02)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-05)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-09)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-02)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-07)
- SANDUSKY LEE Wall Cabinet, Black, Cap. 200 lb, Keyed (WA11301226-09)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC MED GREY)
- Sandusky Lee Industrial Storage Cabinets