Sandusky Lee

Freestanding Bulk Storage Rack, 18 in D, 60 in W, 5 Shelves (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Bulk Storage Racks

Key Features

  • Shelving Type Freestanding
  • Depth 18"
  • Height 72"
  • Material Steel
  • Number of Shelves 5
See all product information

Product Information

Dimensions

Depth 18"
Height 72"
Overall Width 60 in
Overall Depth 18 in

Description

Bulk Storage Rack, Shelving Type Freestanding, Overall Width 60 in, Overall Depth 18 in, Overall Height 72 in, Decking Material Steel, No. of Shelves 5, Shelf Capacity 500 lb, Load Capacity 2,500 lb, Shelving Frame Material Steel, Red, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 18, Shelving Post Gauge 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products