Shop All Safety Cabinets
Sandusky Lee
Flammable Safety Cabinet, 60 gal., Yellow
Mfr # SC600F
Zoro # G4125488
original price:
$1,770.95
23% off
new price: $1,348.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,348.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Number of Doors 2
- Number of Shelves 2
- Drum Capacity 0
Product Information
- Brand Sandusky Lee
- MFR # SC600F
- Zoro # G4125488
- UPC # 035441832699
- Country of Origin China
- Category Safety Cabinets
Dimensions
Exterior Height | 65 in |
Exterior Width | 34 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 65 in |
Details
Item | Flammables Safety Cabinet |
Material | Steel |
Color | Yellow |
Number of Doors | 2 |
Number of Shelves | 2 |
Drum Capacity | 0 |
Door Type | Double |
Storage Capacity | 60 gal |
OSHA Standard | 1910.106 |
Storage Chemical Type | Flammable Cabinet |
Door Closure Type | Manual Close |
Cabinet Format | Standard |
NFPA 400 | No |
Wall Construction | 18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap |
NFPA 30 | Yes |
Description
Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hooded Disposable Coveralls, 25 PK, White, SMS, Elastic, Storm Flap, Zipper (WH15-S-92-111-05)
- CARHARTT Flame Resistant Hood, Brown, One Size (FRA265-BRN OFA)
- MSA SAFETY Confined Space Winch, 50 ft., Gal. Steel (10147301)
- CAPLUGS ARY30ZV1M 30ZV YELLOW ARROWS, 5000PK (ARW30Z5ME)
- SANDUSKY LEE Flammable Safety Cabinet, 12 gal., Yellow (SC12F)
- SANDUSKY LEE Flammable Safety Cabinet, 45 gal., Yellow (SC450F)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 60gal (RC1)
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Double Door, 45 Gallon, 43Wx18Dx65H (298601)
- JAMCO Corrosive Safety Cabinet, 6 gal., Blue (CK06BP)
- CONDOR Flammable Liquid Safety Cabinet, 4 gal. (45AE90)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 90 gal., Yellow, Legs (1090SL-50)
- Sandusky Lee Safety Storage