Shop All Dollies
Sandusky Lee
Dollie
Mfr # FCB3624-09
Zoro # G211419940
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 300 lb
- Assembled Yes
- Platform Height 7 in
- Caster Wheel Dia. 5 in
Product Information
- Brand Sandusky Lee
- MFR # FCB3624-09
- Zoro # G211419940
- UPC # 017567117423
- Country of Origin United States
- Category Dollies
Dimensions
Platform Height | 7 in |
Caster Wheel Dia. | 5 in |
Platform Width | 36 1/2 in |
Overall Depth | 24 1/2 in |
Overall Width | 36 1/2 in |
Overall Height | 7 in |
Platform Depth | 24 1/2 in |
For Maximum Cabinet Length | 36 in |
For Maximum Cabinet Width | 24 in |
Details
Color | Black |
Load Capacity | 300 lb |
Item | Dollie |
Assembled | Yes |
Frame Material | Steel |
Platform Gauge | 14 ga |
Frame Finish | Powder Coated |
Standards | Greenguard |
Compatible with Product Type | Cabinet |
Caster/Wheel Configuration | (2) Rigid and (2) Swivel with Brake |
Description
Dollie, Load Capacity 300 lb, Platform Depth 24 1/2 in, Platform Width 36 1/2 in, Caster Wheel Dia. 5 in, Color Black, Frame Material Steel, Frame Finish Powder Coated, Non-Marking Casters/Wheels Yes, Platform Height 7 in, Caster/Wheel Configuration (2) Rigid and (2) Swivel with Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Endless, 6 ft., 5300 lb. (2MJL7)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-ST4)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 8 ft L, 2 in W, Polyester, Gray (2MJZ4)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618303FLD5PU)
- SNAP-LOC General Purpose Dolly, 32inLx20-1/2inW (SL1500D4B)
- MAPP CASTER Set of 4 Hvy Dty Tri-Wheel Dollies W/ 2" Rubber Wheels, 1,500 Lbs Cap. (P2127-4)
- VESTIL Tan Carpeted Hardwood Dolly 16 x 24 1200 lb Capacity (HDOSC-1624-12)
- HAMILTON General Purpose Dolly, 900 lb. (AF472-R)
- S&G TOOL AID HARD RUBBER DOOR SKIN DOLLY (SG88160)
- ZORO SELECT General Purpose Dolly, 48x24, Vinyl (48J077)
- FLEMING SUPPLY Multi-Purpose Dolly With 4 feet, Locking Swivel Wheels, Levels and Adjustable Base for Moving Washer (770498UKS)
- Sandusky Lee Hand Trucks & Dollies