Shop All Work Tables
This Product is Discontinued
Sandusky Lee
Computer Worktable, Mobile, Blue, 26 in. W (Discontinued)
Mfr # JG6625-06
Zoro # G6410871
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Size (In.) 5 in
- Overall Depth (In.) 24 in
- Includes Printer Shelf
- Overall Width (In.) 26 in
- Material Steel
Product Information
- Brand Sandusky Lee
- MFR # JG6625-06
- Zoro # G6410871
- UPC # 017567087795
- Country of Origin Unknown
- Category Work Tables
Dimensions
Caster Size (In.) | 5 in |
Overall Depth (In.) | 24 in |
Overall Width (In.) | 26 in |
Shelf Depth (In.) | 22 1/2 in |
Overall Height (In.) | 63 in |
Shelf Width (In.) | 21 in |
Overall Width | 26 |
Overall Height | 63 |
Overall Depth | 24 |
Description
Computer Worktable, Overall Height 63 In., Overall Depth 24 In., Overall Width 26 In., Weight Capacity 150 lb., Number of Shelves 1, Color Blue, Material Steel, Number of Casters 4, Caster Type (2) Locking, (2) Swivel, Standards ANSI, BIFMA, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.