Shop All Magazine Racks
This Product is Discontinued
Sandusky Lee
Brochure Holder, Cherry/Acrylic, 1 Pocket (Discontinued)
Mfr # 0622-17
Zoro # G1846665
This Product is Discontinued
Key Features
- Color Red/Blue
- Outside Length 6-1/2"; 9-1/4"
- Outside Height 3"; 5"
- Outside Width 4"; 5"
Product Information
- Brand Sandusky Lee
- MFR # 0622-17
- Zoro # G1846665
- Country of Origin China
- Category Magazine Racks
Dimensions
Outside Length | 6-1/2"; 9-1/4" |
Outside Height | 3"; 5" |
Outside Width | 4"; 5" |
Details
Item | Stack Bin |
Color | Red/Blue |
Description
Brochure Holder,Cherry/Acrylic,1 Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.