Shop All File Cabinets
This Product is Discontinued
Sandusky Lee
42" W 5 Drawer File Cabinet, Putty, Letter/Legal (Discontinued)
Mfr # LF6A425-07
Zoro # G9814752
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Putty
- File Size Letter/Legal
- Height 66-3/8"
- Material Steel
- Number of Drawers 5
Product Information
- Brand Sandusky Lee
- MFR # LF6A425-07
- Zoro # G9814752
- UPC # 017567071466
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 66-3/8" |
Overall Depth | 19 1/4 in |
Overall Height | 66 3/8 in |
Width | 42" |
Overall Width | 42 in |
Details
Color | Putty |
Material | Steel |
Number of Drawers | 5 |
Type | Lateral |
Finish | Powder Coated |
File Cabinet Type | Lateral |
Series | 600 |
Handle Type | Aluminum |
Number of Doors | 0 |
Includes | Center Lock |
Lock Included | Yes |
Green Certification or Other Recognition | GREENGUARD Certified |
Green Environmental Attribute | Minimum 50% Post-Consumer Recycled Content |
Assembled/Unassembled | Assembled |
Item | File Cabinet |
Standards | ANSI/BIFMA |
Assembly | Fully Assembled |
Description
File Cabinet, Color Putty, Finish Powder Coated, Material Steel, Number of Drawers 5, Overall Depth 19 1/4 in, Overall Height 66 3/8 in, Overall Width 42 in, Standards ANSI/BIFMA, Assembly Fully Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.