Shop All Bookcases & Bookshelves
This Product is Discontinued
Sandusky Lee
4-Shelf Bookcase, Steel 72"x34" Charcoal (Discontinued)
Mfr # BA40341272-02
Zoro # G2152529
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Assembled
- Series Elite
- Number of Shelves 4
- Color Dark Gray
- Depth 12 in
Product Information
- Brand Sandusky Lee
- MFR # BA40341272-02
- Zoro # G2152529
- UPC # 017567086965
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 12 in |
Height | 72 in |
Width | 34 in |
Overall Width | 34 in |
Overall Height | 72 in |
Overall Depth | 12 in |
Details
Item | Bookcase |
Type | Assembled |
Series | Elite |
Number of Shelves | 4 |
Color | Dark Gray |
Shelf Capacity | 200 lb |
Standards | ANSI/BIFMA |
Includes | Raised Bottom |
Assembly | Assembled |
Shelf Adjustments | Adjustable |
Material | Steel |
Product Type | Bookcase |
Shelf Dividers | Compatible |
Weight Capacity | 800 lb |
Number of Dividers | 0 |
Back Style | Closed |
Description
Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 72 in, Overall Depth 12 in, Overall Width 34 in, Caster Type Not Applicable, Color Dark Gray, Back Style Closed, Number of Shelves 4, Weight Capacity 800 lb, Standards ANSI/BIFMA, Shelf Capacity 200 lb, Assembly Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.