Shop All Industrial Storage Cabinets
Sandusky Lee
20/22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
Mfr # EA4R361872-02
Zoro # G9866577
original price:
$472.99
19% off
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$380.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Medium Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Product Information
- Brand Sandusky Lee
- MFR # EA4R361872-02
- Zoro # G9866577
- UPC # 017567013916
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Cabinet Height Range | Full Height |
Height | 72 in |
Width | 36 in |
Overall WxDxH | 36 in x 18 in x 72 in |
Overall Depth | 18 in |
Height of Cabinet | 72 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 18 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Door Handle, Black, Plastic, Large (2060)
- 80/20 Econ T-Nut, 10-32 Thread, 10 S (3276)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 2 3/4 in W, 4 in H, Clear, 11 5/8 in L (QSB100CL)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Plastic, 20 in W, 7 1/2 in H (7801085172W)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-07)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-05)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1362472-09)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR362472-09)
- SANDUSKY LEE Wall Cabinet, Charcoal, Cap. 200 lb, Keyed (WA11301226-02)
- SANDUSKY LEE Wall Cabinet, Black, Cap. 200 lb, Keyed (WA11301226-09)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW4SC6478-4CL)
- Sandusky Lee Industrial Storage Cabinets