Sandusky Lee

20/22 ga. ga. Steel Storage Cabinet, Stationary (Discontinued)


Item requires special delivery charges. A $75.00 per item surcharge will be applied.

This Product is Discontinued
Shop for all Industrial Storage Cabinets

Key Features

  • Cabinet Style Combination Wardrobe
  • Duty Rating Light Duty
  • Overall Width 36 in
  • Material Steel
  • Assembled/Unassembled Assembled
See all product information

Product Information

Dimensions

Overall Width 36 in
Overall Height 78 in
Cabinet Height Range Full Height (59" and Taller)
Overall WxDxH 36 in x 18 in x 78 in
Depth of Cabinet 18 in
Height of Cabinet 78 in
Width of Cabinet 36 in
Overall Depth 18 in
Overall WxD 36 in x 18 in

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.