Sandpiper

Wet Side Repair Kit


original price: $327.26
16% off
new price: $273.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Brand Sandpiper
  • Material of Construction Plastic
  • For Use With Mfr. Model Number WR10PP5BPP9
  • Includes Diaphragm, O-Rings, Seat, Spring, Valve Stem
  • Product Type Fluid End Repair Kit
See all product information

Product Information

Description

Wet End Repair Kit, Check Ball Material Polypropylene, Compatible with Grainger Part Number 2ERY8, Compatible with Manufacturer Model Number WR10PP5BPP9, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 8, Number of Seals 0, Valve Type Poppet, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 100 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.