Shop All Pump Parts
Sandpiper
Wet End Repair Kit
Mfr # 476.199.360
Zoro # G8915426
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Check Balls, Check Valve Seats, Diaphragms, Grease Packet
- Fits Brand SANDPIPER
- For Use With Mfr. Model Number S05B1ABWANS000
- Diaphragm Material Buna-N
- Valve Type Ball
Product Information
- Brand Sandpiper
- MFR # 476.199.360
- Zoro # G8915426
- Country of Origin United States
- Category Pump Parts
Description
Wet End Repair Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 12W423, Compatible with Manufacturer Model Number S05B1ABWANS000, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 2, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Drum Pump, Polypropylene, 3/4In NPT (5UWH4)
- DAYTON Cast Iron 3 HP Centrifugal Pump 208-230/460V (2ZXN9)
- RIDGID Pressure Test Pump, Hydraulic, 725 PSI (1450)
- JOHN STERLING CORPORATION John Sterling Corporation 10in. Fast Mount Double Bracket BK-0102 (BK-0102)
- SANDPIPER Rebuild Kit For Sandpiper/Warren Rupp St (476.194.360)
- SANDPIPER Pump Repair Kit, Fluid (476.249.360)
- SANDPIPER Repair Kit, Buna, Fluid, 2 In Metallic Pump (476.042.360)
- SANDPIPER Wet End Kit, Fits Brand Sandpiper (476.354.677)
- SANDPIPER Repair Kit, Santoprene, 1-1/2 In Pump (476.182.354)
- SANDPIPER Diaphragm (286.099.354)
- DAYTON Venturi Kit (PP22183AI0301G)
- Sandpiper Pump Parts