Shop All Pump Parts
Sandpiper
Pump Repair Kit, Fluid
Mfr # 476.309.354
Zoro # G1933391
original price:
$336.02
6% off
new price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Santoprene(R)
- For Use With Mfr. No. SB1, SS5A.
- Includes (2) Diaphragms, (4) Check Valves, O-Rings, Seals
- Section Description Fluid
- Diaphragm Material Santoprene
Product Information
- Brand Sandpiper
- MFR # 476.309.354
- Zoro # G1933391
- Country of Origin United States
- Category Pump Parts
Description
Diaphragm Pump Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 6WY84, Compatible with Manufacturer Part Number SB1, SS5A, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes (2) Diaphragms, (4) Check Valves, O-Rings, Seals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-RITE Sta-Rite Simer 2825SS Utility Pump, 115 V, 9.8 A, 1 in Inlet, 1 in Outlet (2825SS)
- ACTION PUMP Hand Drum Pump, Polypropylene (P-490)
- DAYTON Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 5 Stage (5UXF8)
- BELL & GOSSETT Cast Iron Flange, 1 in., Pk2 (101202)
- SANDPIPER Repair Kit, Air, 1-1/2 In Metallic Pump (476.227.000)
- SANDPIPER Air End Kit (476.239.000)
- SANDPIPER Repair Kit, Air, 1/2 In, 3/4 In Pump (476.219.000)
- SANDPIPER Check Balls (050.011.600)
- SANDPIPER Pump Repair Kit, Fluid (476.248.643)
- SANDPIPER Pump Repair Kit, Fluid (476.309.635)
- DEVILBISS AUTOMOTIVE REFINISHING AV-1239-797 AIR CAP #797 (DV190030)
- Sandpiper Pump Parts