Shop All Pump Parts
Sandpiper
Pump Repair Kit, Air
Mfr # 476.247.000
Zoro # G2820352
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Buna
- For Use With DB6A., DB6I., DGN3CI., DGN3SS., DP6A., DP6I., DS3CI., DV6S., HDB1 1/2, HDB2, HDF2, Mfr. No. HDF2, SA3 DB7(S)., SA3 DS7., SB1 1/2 SGN6A., SB1 1/2 SS6A., SGN6SS.
- Includes Air Valve Spool, Bumpers, Bushings, Pilot Valve Assembly, Plungers
- Section Description Air
- Product Type Air End Repair Kit
Product Information
- Brand Sandpiper
- MFR # 476.247.000
- Zoro # G2820352
- Country of Origin United States
- Category Pump Parts
Details
Item | Air End Repair Kit |
Type | Buna |
For Use With | DB6A., DB6I., DGN3CI., DGN3SS., DP6A., DP6I., DS3CI., DV6S., HDB1 1/2, HDB2, HDF2, Mfr. No. HDF2, SA3 DB7(S)., SA3 DS7., SB1 1/2 SGN6A., SB1 1/2 SS6A., SGN6SS. |
Includes | Air Valve Spool, Bumpers, Bushings, Pilot Valve Assembly, Plungers |
Section Description | Air |
Product Type | Air End Repair Kit |
Compatible Connection Media Type | Air |
Number of Valves | 1 |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Series | HDF1-1/2; HDF2; HDF3; HDF4 Series |
Number of Gaskets | 4 |
Compatible with Brand | Sandpiper |
Compatible with Manufacturer Model Number | SA1 DB4A, SB1, SGN5A, SGN5SS, SS5A |
Number of O-Rings | 8 |
Number of Seals | 2 |
Compatible with Manufacturer Part Number | SA1 DB4A, SB1, SGN5A, SGN5SS, SS5A |
Compatible Manufacturer Part Number | SA1 DB4A, SB1, SGN5A, SGN5SS, SS5A |
Compatible with Manufacturer Model Number [NEW] | SA1 DB4A, SB1, SGN5A, SGN5SS, SS5A |
Compatible Manufacturer Model Number | SA1 DB4A, SB1, SGN5A, SGN5SS, SS5A |
For Use with Mfr. Model Number | SA1 DB4A, SB1, SGN5A, SGN5SS, SS5A |
For Use With Mfr. Model Number | SA1 DB4A, SB1, SGN5A, SGN5SS, SS5A |
Description
Air End Repair Kit, Compatible with Grainger Part Number 6WY78, 6WY79, 6WY80, 6WY81, 6WY82, Compatible with Manufacturer Model Number SA1 DB4A, SB1, SGN5A, SGN5SS, SS5A, Includes Air Valve Spool, Bumpers, Bushings, Pilot Valve Assembly, Plungers, Product Type Air End Repair Kit, Compatible with Series HDF1-1/2; HDF2; HDF3; HDF4 Series, Compatible Connection Media Type Air, Compatible with Pump Type Air Operated Double Diaphragm Pump, Number of Gaskets 4, Number of O-Rings 8, Number of Seals 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Duplex Panel, Single Phase, 9-20A (1051634)
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 115/230V (2ZWU2)
- ARO Replacement Sleeve, Polypropylene (93120-1)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Relief Valve (PA 801)
- SANDPIPER Wet End Repair Kit (476.194.354)
- SANDPIPER Air End Kit (476.239.000)
- SANDPIPER 476228000 Air End Rebuild Kit (476.228.000)
- SANDPIPER Pump Repair Kit, Fluid (476.249.354)
- SANDPIPER Pump Repair Kit, Fluid (476.043.635)
- SANDPIPER Grounding Strap Wire Assembly (920.025.000)
- GRUNDFOS Pump MLE/MGE Accessory, E-Pump Service Tools, PC TOOL Link USB with cabels (96705378)
- Sandpiper Pump Parts