Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, Stainless steel, Air Operated, 15 GPM
Mfr # S05B1S2TANS000.
Zoro # G6393511
product price: $3,287.99
/ea
Free Shipping & Returns
$3,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Stainless Steel
- Diaphragm Material - Pumps PTFE - Santoprene(R) Backup
- Max. Flow 15 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Product Information
- Brand Sandpiper
- MFR # S05B1S2TANS000.
- Zoro # G6393511
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/2 in |
Air Inlet Size | 1/4 in FNPT |
Manufacturers Warranty Length | 1 yr |
Length | 7 1/16 in |
Max. Dia. Solids | 1/8 in |
Width | 10 1/4 in |
Height | 10 3/8 in |
Overall Height | 10.5 in |
Overall Width | 10.3 in |
Overall Length | 7.2 in |
Media Intake Connection Size | 1/2 in |
Media Discharge Connection Size | 1/2 in |
Air Intake Connection Size | 1/4 in |
Solid Diameter (Maximum) | 0.13 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 20 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 15 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Spring Pin, 3/16 x 1 In (PP60381G)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 178 psi (11AV-1/2"-1/8)
- LITTLE GIANT PUMP Submersible Pump, 0.6 A, 115V AC, 1/125 hp, 7 ft Max Head, 1/4 in Intake and Disch, Epoxy Encap (518200)
- GEO GLOBAL PARTNERS Geo Global Partners Llc PP225 225 GPH Pond Pump (PP225)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Buna N, 45 GPM (S1FB1SBWANS000.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 150 GPM (S20B1I1EANS000.)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 23 GPM (S07B1P1PPNS000.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Natural Gas Operated, 150 GPM (G20B1ATTXNSX00.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, PTFE - Neoprene Backup (HDB1 1/2,SGN8A.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, 150 GPM 220 Degrees F (S20B1I2TANS000.)
- ARO Diaphragm Pump, 35Gpm, Polyproylene/Nitri (666100-322-C)
- Sandpiper Diaphragm Pumps