Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 14 GPM
Mfr # S05B2P1TPNI000.
Zoro # G4964592
product price: $1,479.99
/ea
Free Shipping & Returns
$1,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 14 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Product Information
- Brand Sandpiper
- MFR # S05B2P1TPNI000.
- Zoro # G4964592
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/2 in |
Air Inlet Size | 1/4 in FNPT |
Height | 11 5/16 in |
Manufacturers Warranty Length | 5 yr |
Max. Dia. Solids | 1/8 in |
Length | 7 1/16 in |
Width | 10 1/8 in |
Overall Height | 10.6 in |
Overall Length | 7.1 in |
Overall Width | 10.1 in |
Solid Diameter (Maximum) | 0.12 in |
Media Intake Connection Size | 1/2 in |
Media Discharge Connection Size | 1/2 in |
Air Intake Connection Size | 1/4 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 16 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material PTFE, Diaphragm Material Santoprene, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 14 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Submersible Level Transmitter (PBLTX-10-40-PU)
- DAYTON Impeller (PPL4301FCG)
- DAYTON Lock Washer, SS (PP60257AG)
- STAR WATER SYSTEMS Shallow Well Jet Pump, 3/4 HP (SJ07S)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Buna N, 45 GPM (S1FB1SBWANS000.)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, 150 GPM (S20B3P2PPUS000.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 106 GPM (S15B1S2TANS000.)
- SANDPIPER Double Diaphragm Pump, PVDF, Air Operated, PTFE - Santoprene Backup (S10B1K2KPAS000.)
- SANDPIPER Double Diaphragm Pump, PVDF, Air Operated, PTFE - Santoprene Backup (S05B2K2KPNS000.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 45 GPM 220 Degrees F (S1FB1A2TANS000.)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Hytrel, 8.7 GPM (PD03P-APS-0JC)
- Sandpiper Diaphragm Pumps