Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, Cast iron, Air Operated, 106 GPM 220 Degrees F
Mfr # S15B1I2TANS000.
Zoro # G5379647
product price: $2,915.99
/ea
Free Shipping & Returns
$2,915.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material - Pumps Cast Iron
- Diaphragm Material - Pumps PTFE - Santoprene(R) Backup
- Max. Flow 106 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Product Information
- Brand Sandpiper
- MFR # S15B1I2TANS000.
- Zoro # G5379647
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 1/2 in |
Air Inlet Size | 3/4 in FNPT |
Max. Dia. Solids | 1/4 in |
Length | 12 23/64 in |
Manufacturers Warranty Length | 5 yr |
Height | 21 37/64 in |
Width | 16 21/32 in |
Overall Width | 11.2 in |
Overall Height | 24.8 in |
Overall Length | 12.4 in |
Air Intake Connection Size | 1 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.25 in |
Media Discharge Connection Size | 1 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 1 1/2 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 106 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Sprinkler/Booster, 1-1/2 HP, 3 Ph (5RWG8)
- ACTION PUMP Action Pump Polyethylene Siphon Pump 4007 - for use on 5 Gallon Pails - 2 GPM (4007)
- VERSA-MATIC Repair Kit, Air, For 22A398 (476.V007.000)
- BAILEY HYDRAULICS Inline Flow Meters 0-48 Gpm, 6000 PSI, 3/4’’ NPTf Ports, 1/4 NPTf Port (221588)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 42 GPM (SB1,SS5A.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 45 GPM (S1FB1A1WANS000.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Viton, 140 GPM (HDF2,DV6S.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 106 GPM (S15B1ABWANS000.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (S05B1S1WANS000.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 150 GPM (S20B1A1EANS000.)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 13 GPM (666053-3EB)
- Sandpiper Diaphragm Pumps