Shop All Diaphragm Pumps
Sandpiper
Dbl DphrmPmp, Flange, TPV/PP, 3/4in, 280gpm
Mfr # S30B3P1PPAS000.
Zoro # G1154068
product price: $9,348.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$9,348.99
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 280 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Product Information
- Brand Sandpiper
- MFR # S30B3P1PPAS000.
- Zoro # G1154068
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3 in |
Air Inlet Size | 3/4 in FNPT |
Max. Dia. Solids | 3/4 in |
Manufacturers Warranty Length | 5 yr |
Media Intake Connection Size | 3 in |
Solid Diameter (Maximum) | 0.75 in |
Air Intake Connection Size | 3/4 in |
Media Discharge Connection Size | 3 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 150 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type Flange, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 280 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type Flange, Media Discharge Location Center, Top, Media Intake Connection Size 3 in, Media Intake Connection Type Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Hand Operated Drum Pump Lever for 55 gal container, 11 oz per stroke Max. (SD11)
- SPRINGER PARTS Mechanical Seal; Replaces Armstrong Pumps, Inc. 816032-000 (816032-000SP)
- FILL-RITE Mechanical Flowmeter, 4 Digit Mechanical Fuel Transfer Meter, Aluminum, 50 PSI, 1 in FNPT, FNPT (901C)
- GOULDS WATER TECHNOLOGY Cast Iron 1 HP Centrifugal Pump 115/230V (1BF21012)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 105 GPM (HDB1 1/2,SS8A.)
- SANDPIPER Double Diaphragm Pump, PVDF, Air Operated, PTFE - Santoprene Backup (S10B1K2KPAS000.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Buna N, 140 GPM (HDF2,DB6I.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Viton, 140 GPM (HDF2,DV6S.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Natural Gas Operated, Buna N, 106 GPM (G15B1ABTXNSX00.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 106 GPM (S15B1A1WANS000.)
- STANDARD PUMP Sanitary Diaphragm Pump, Air Operated, EPDM (SPSG15SSE)
- Sandpiper Diaphragm Pumps