Shop All Compact Submersible Centrifugal Pumps
Sandpiper
Centrifugal Pump, Air Operated, 3 Inch
Mfr # SMA3,6AM1.
Zoro # G0309601
product price: $6,269.99
/ea
Free Shipping & Returns
$6,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 1/2 hp
- Flow Rate @ 10 Ft. of Head 275.0 gpm
- Max. Diameter Solids 1 1/2 in
- Impeller Material Cast Iron
- Max. Head 64.7 ft
Product Information
- Brand Sandpiper
- MFR # SMA3,6AM1.
- Zoro # G0309601
- Country of Origin United States
- Category Compact Submersible Centrifugal Pumps
Dimensions
Max. Diameter Solids | 1 1/2 in |
Width | 12 1/5" |
Length | 13" |
Height | 23 1/2" |
Diameter | 13" |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1-1/2" |
Overall Length | 13 in |
Overall Height | 23 1/2 in |
Body Dia. | 13 in |
Inlet Dia. | 1/2 in |
Discharge Dia. | 3 in |
Description
Pneumatic Utility Pump, HP 2 1/2 hp, Air Inlet Pressure 80 psi, Inlet 1/2 in NPTF, Flow Rate @ 5 Ft. of Head 300.0 gpm, Flow Rate @ 10 Ft. of Head 275.0 gpm, Flow Rate @ 15 Ft. of Head 240.0 gpm, Flow Rate @ 20 Ft. of Head 210.0 gpm, Flow Rate @ 30 Ft. of Head 150.0 gpm, Flow Rate @ 50 Ft. of Head 25.0 gpm, Max. Diameter Solids 1 1/2 in, Body Material Aluminum, Impeller Material Cast Iron, Body Dia. 13 in, Overall Length 13 in, Overall Height 23 1/2 in, Discharge 3 in FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Electronic Flowmeter, 1 1/2", FNPT, 4.5" L (G2A15NQ9GMB)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHR2)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V Vertical (M57)
- LITTLE GIANT PUMP 1/10 HP PPS Magnetic Drive Pump 115V 1" FPT (582604)
- LITTLE GIANT PUMP Pump, circulating, 300gph, 230V 50/60HZ (502216)
- LITTLE GIANT PUMP Pump, 5-1/2 In. L, 3-1/2 In. W, 4-3/4 In. H (502203)
- LITTLE GIANT PUMP Submersible Pump, 1.1 A, 115 V, 1/40 hp, Single Phase, 12.2 ft Max Head, 1/4 in Intake and Discharge (527003)
- LITTLE GIANT PUMP Pump, 4-15/16 In. L, 2-3/4 In. W (566608)
- LITTLE GIANT PUMP Pump, 5-1/2 In. L, 3-1/2 In. W, 4-3/4 In. H (502375)
- LITTLE GIANT PUMP 115V AC Submersible Centrifugal Pump, 5-1/2" x 3-1/2" x 4-3/4" (502103)
- LITTLE GIANT PUMP Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H (517100002)
- Sandpiper Compact Submersible Centrifugal Pumps