Shop All USB Flash Drives
Sandisk
SanDisk SDCZ50-128G-A46 128 GB Cruzer Blade USB Flash Drive
Mfr # SDCZ50-128G-A46
Zoro # G603896694
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sandisk
- MFR # SDCZ50-128G-A46
- Zoro # G603896694
- UPC # 619659129057
- Country of Origin China
- Category USB Flash Drives
Description
he 128GB Ultra USB 3.0 Flash Drive from SanDisk makes it simple to take all of your files with you on the go. This flash drive features a large storage capacity capable of holding a variety of files including movies, videos, photos, music, documents and more. With USB 2.0 and 3.0 compatibility you can plug this flash drive into nearly any PC or Mac and transfer your data to and from the drive at data speeds up to 100MB/s. This flash drive also comes equipped with 128-bit encryption ensuring the saved data remains secure.
Features- With transfer speeds of up to 100MB/s, the SanDisk USB 3 0 Flash Drive reduces the time you'll spend waiting for files to move from the flash drive to your computer
- With a 128GB capacity, the SanDisk Ultra USB 3 0 Flash Drive can hold all of your favorite media and important documents, including high-resolution photos, MP3s, HD movies, presentations, and graphic files
- This compact and portable drive can easily travel with you in a pocket or handbag
- The SanDisk Ultra USB 3 0 Flash Drive includes SanDisk SecureAccess software, which lets you set up a password-protected private folder on your drive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 8-Inch 60-Watt Powered Subwoofer_ Black (8248)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for BRP Can-Am 300 Skandic Tundra 07-09 (YTX20L-BS620)
- MIGHTY MAX BATTERY ML35-12 12V 35AH U1 Wheelchair Battery Replaces 33ah Werker WKDC12-33J (ML35-12551)
- ZEUS BATTERY PRODUCTS 33Ah 12V Nb Sealed Lead Acid Battery (PC33-12NB)
- SANDISK SanDisk SDSDB-032G-A46 SDHC 32GB Memory Card Class 4 (SDSDB-032G-A46)
- SANDISK Sandisk SDSQUA4-128G-AN6MA 128 GB U1 A1 Card Plus Adapter Flash Memory Card (SDSQUA4-128G-AN6MA)
- SANDISK 32GB Extreme Pro CompactFlash, SDCFXPS032GA46 (SDCFXPS-032G-A46)
- SANDISK 64GB Cruzer Glide USB, SDCZ60064GA46 (SDCZ60-064G-A46)
- SANDISK 128GB Ultra USB 3.0, SDCZ48128GA46 (SDCZ48-128G-A46)
- SANDISK Ultra Dual Drive Go USB Type C 32GB (SDDDC3032GA46)
- VERBATIM Store n Go USB 2.0 Flash Drive, 8GB, PK3 (98703)
- Sandisk USB Flash Drives