Shop All Toilet Paper Dispensers & Holders
San Jamar
VersaTwin Tissue Dispenser, 8 x 5.75 x 12.75, Transparent Black Pearl
Mfr # R3600TBK
Zoro # G4074355
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Standard
- Dispenser Material Plastic
- Color Transparent Black Pearl
- For Max. Roll Dia. Up to 5.5" dia
Product Information
- Brand San Jamar
- MFR # R3600TBK
- Zoro # G4074355
- UPC # 759376121603
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | Up to 5.5" dia |
Width | 8" |
Height | 12.75" |
Depth | 5.75" |
Dispenser Depth | 1.97 in |
Dispenser Height | 3 in |
Dispenser Width | 5 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Standard |
Dispenser Material | Plastic |
Color | Transparent Black Pearl |
Features | Classic Style—Classic smooth cover. |
Includes | (1) Key |
Capacity | Holds Two 4.5" to 5.5" Rolls with Minimum Core Diameter of 1.5" |
Description
San Jamar® VersaTwin Tissue Dispenser, 8 x 5 3/4 x 12 3/4, Transparent Black Pearl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE Scrub Brush ColorCore Stiff Long Handle Scrub Brush, , Stiff (410815)
- DELFIN INDUSTRIAL Hose Cuff, 50mm ( 2"), Antistatic (SL.0015.0000)
- SMOKE ELIMINATOR Smoke Eliminator Gallon, PK4 (SMEG)
- ETTORE Master Squeegee Rubber 12 Pack 16 Inch, 12PK (1422)
- SAN JAMAR Dispnsr, Jbt, Twin, 9", Oceans, Black (R4090TBK)
- SAN JAMAR Key for Tissue Dispenser R2000/R4000/R4500 R6500/R3000/R3600/T1790 (SAN N16)
- SAN JAMAR Tissue, Twin, 9"Jbt, Ss (R4070SS)
- SAN JAMAR Dispenser, Toilet Tissue, Dbl For - Part# Sjr3600Tbk (SJR3600TBK)
- SAN JAMAR Tissue Dispenser, 9 - 10-1/2 In Rolls, Blk (R3090TBK)
- SAN JAMAR Toilet Tissue Dispenser, Vertical, Black (R3590TBKGR)
- BOBRICK Roller, Toilet Tissue (4288-9)
- San Jamar Toilet Paper Dispensers & Holders