Shop All Paper Towel Dispensers
San Jamar
Ultrafold Multifold/C-Fold Towel Dispenser, Oceans, 11.75 x 6.25 x 18, Transparent Black Pearl
Mfr # T1790TBK
Zoro # G006437852
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Color Transparent Black Pearl
- Dispenser Capacity 750 Multifold; 450 C-Fold
- Dispenser Height 16.1 in
- For Use With Folded Towels
Product Information
- Brand San Jamar
- MFR # T1790TBK
- Zoro # G006437852
- UPC # 759376134009
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 16.1 in |
Depth | 6.25" |
Width | 11.75" |
Dispenser Depth | 6.25 in |
Height | 18" |
Paper Towel Width | 11.75" |
Details
Item | Paper Towel Dispenser |
Dispenser Material | Plastic |
Color | Transparent Black Pearl |
Dispenser Capacity | 750 Multifold; 450 C-Fold |
For Use With | Folded Towels |
Features | Oceans®�Oceans® wave design imprinted on cover. |
Type | Folded Towel Dispenser |
Dispenser Color | Transparent Black Pearl |
Capacity | 750 Multifold; 450 C-Fold |
Includes | (1) Key |
Description
Large Capacity Ultrafold Multifold/C-Fold Towel Dispenser is an economical solution for high-capacity dispensing of any brand of C-fold or multifold towel. The Ultrafold family of folded towel dispensers offer a clean, low-profile design which make them ideal for tight spaces. The Present System offers a smooth, one–at–a–time towel presentation of C–fold or multifold towels that enhances efficiency and image.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG CO Miller Mfg Co Inc Muck Tub- Lime Green 70 Quart - PSB70LIMEGREEN (957458)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,150 ft, Natural, 3 PK (26496)
- NILFISK/ADVANCE SQUEEGEE SET - APEX, FITS ADV (56104483)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Trash Can Lid - 32 Gallon Blue (XDW-L32BL)
- SAN JAMAR Electronic Touchless Roll Towel Dispenser, 11 3/4 x 9 x 15 1/2, Black (T1300TBK)
- SAN JAMAR Towl Dspnsr, Multifld/C-Fold, Oceans, Black (T1759TBK)
- SAN JAMAR Countertop Towel, Black (T1720TBK)
- SAN JAMAR Dispenser, Roll Towel, Chrome (SAN T451XC)
- SAN JAMAR 12-15/16" Dispenser, Lever Roll, Black (SAN T1190TBK)
- SAN JAMAR Dispenser, Towel , Auto, Iq Sensor (T1490TBK)
- GEORGIA-PACIFIC Plug-In Power Kit (59479A)
- San Jamar Paper Towel Dispensers