Shop All Paper Towel Dispensers
San Jamar
Towel Dispenser, Fusion Multifold/C-Fold, Black
Mfr # T1755TBK
Zoro # G2330218
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold
- Dispenser Material Plastic
- Color Black Pearl
- Automatic/Manual Manual
Product Information
- Brand San Jamar
- MFR # T1755TBK
- Zoro # G2330218
- UPC # 759376119037
- Country of Origin China
- Category Paper Towel Dispensers
Details
Item | Towel Disp,Fusion Multifold/C-Fold,Black |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold, Multifold |
Dispenser Material | Plastic |
Color | Black Pearl |
Automatic/Manual | Manual |
Material | Plastic |
Category Type | Folded Paper Towel Dispenser |
Hands Free | Yes |
Dispenser Color | Black Pearl |
Description
Towel Disp,Fusion Multifold/C-Fold,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Air Freshener Refill, CountryDelight, PK12 (FG4012591)
- DIAL 1 gal. Liquid Hand Soap Jug (88047)
- WEILER 36" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (75202)
- DELTA Delta Trinsic Tissue Holder (75950)
- SAN JAMAR Summit Senso Dispenser, Black/Silver (T1470BKSS)
- SAN JAMAR DISPENSER, TEAR/DRY, BK (SJMT8000TBK)
- SAN JAMAR Ultrafold Multifold/C-Fold Towel Dispenser, Oceans, 11.75 x 6.25 x 18, Transparent Black Pearl (T1790TBK)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Blk (T1100TBK)
- SAN JAMAR Dispenser, Singlefold Towel, White (T1800WH)
- SAN JAMAR Dispenser, Towel, Singlefold, Chrome (T1800XC)
- BESTCARE 15-9/16"L Paper Towel Dispenser, SS White (WH1846B)
- San Jamar Paper Towel Dispensers