Shop All Toilet Paper Dispensers & Holders
San Jamar
Tissue, Twin, 9"Jbt, Ss
Mfr # R4070SS
Zoro # G0063889
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Roll Type Jumbo
- Dispenser Material Plastic
- Color Faux Stainless Steel
- For Max. Roll Dia. 9"
- Width 19.25"
Product Information
- Brand San Jamar
- MFR # R4070SS
- Zoro # G0063889
- UPC # 759376205655
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 9" |
Width | 19.25" |
Depth | 6" |
Height | 12.25" |
Dispenser Width | 5.63 in |
Dispenser Height | 4.13 in |
Dispenser Depth | 3.63 in |
Details
Item | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Material | Plastic |
Color | Faux Stainless Steel |
Features | Twin 9" JBT Summit Style |
Capacity | Holds Two 9" Rolls |
Finish | Faux Stainless Steel |
Description
Twin Jumbo Bath Tissue Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, White, Polypropylene (56865)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Green (GT245125)
- SC JOHNSON Air Freshener Spray, Glade, Clean Linen, 8.3 oz, MI, 6PK (SJN346467CT)
- KOHLER Composed Touchless Foaming Soap Dispenser, Ac-Powered (22848-BL)
- SAN JAMAR Dispenser, f/Bthrm Tissue, Locking, 6"x4-1/2"x2-3/4", Chrome (SJMR200XC)
- SAN JAMAR Single 12" JBT Bath Tissue Dispenser, 1 Roll, 12.9x5-5/8x14-7/8, Black (SAN R6000TBK)
- SAN JAMAR Twin 9" JBT Toilet Tissue Dispenser, Oceans, 19 x 5 1/4 x 12, Black Pearl (R4090TBK)
- SAN JAMAR 9" Twin Roll Bath Tissue Dispenser, 12"x19"x5-1/4", Black (SJMR4090TBK)
- SAN JAMAR Dispnsr, Jbt, Single 9", Classic, Black (R2000TBK)
- SAN JAMAR Toilet Tissue Dispenser, Vertical, Black (R3590TBKGR)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-500000)
- San Jamar Toilet Paper Dispensers & Holders