Shop All Toilet Paper Dispensers & Holders
San Jamar
Tissue Dispenser, 9 - 10-1/2 In Rolls, Blk
Mfr # R3090TBK
Zoro # G2501098
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Color Black
- Dispenser Height 3.5 in
- Dispenser Depth 3.25 in
- Dispenser Width 8.75 in
Product Information
- Brand San Jamar
- MFR # R3090TBK
- Zoro # G2501098
- UPC # 759376136300
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.5 in |
Dispenser Depth | 3.25 in |
Dispenser Width | 8.75 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Color | Black |
Description
Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN Blue Bristle Angle Broom Head It Is Made From 100% Recycled Plastic Bottles (BR-00403STBHP)
- GILLETTE Foamy Shave Cream, Original Scent, 11 oz Aerosol Spray, 12PK (24040)
- BRADY Absorbent Roll, 44 gal, 30 in x 150 ft, Oil-Based Liquids, White, Polypropylene (ENV150)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJK7)
- SAN JAMAR Dispenser, f/Bthrm Tissue, Locking, 6"x4-1/2"x2-3/4", Chrome (SJMR200XC)
- SAN JAMAR Toilet Paper Dispenser, Single, 9", Jumbo (SAN R2000TBK)
- SAN JAMAR Twin 9" Jbt, 3.25 Core Stainless (R4070SS)
- SAN JAMAR Dispnsr, Jbt, Twin, 9", Oceans, Black (R4090TBK)
- SAN JAMAR Single Jumbo Jumbo Single Roll, Tissue Dispense, 9", Bk (R2090TBK)
- SAN JAMAR Dispnsr, Jbt, Single 12", Classic, Black (R6000TBK)
- KOHLER Components Covered Tp Assembly (78384-BV)
- San Jamar Toilet Paper Dispensers & Holders