Shop All Paper Towel Dispensers
San Jamar
Summit Senso Dispenser, Black/Silver
Mfr # T1470BKSS
Zoro # G0059147
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Color Silver
- Automatic/Manual Automatic
- Material Plastic
- Category Type Paper Towel Roll Dispenser
Product Information
- Brand San Jamar
- MFR # T1470BKSS
- Zoro # G0059147
- UPC # 759376205709
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Width | 16.5" |
Height | 12" |
Depth | 9.75" |
For Roll Size | 8" |
Details
Item | Paper Towel Dispenser |
Dispenser Material | Plastic |
Color | Silver |
Automatic/Manual | Automatic |
Material | Plastic |
Category Type | Paper Towel Roll Dispenser |
Hands Free | Yes |
Dispenser Color | Stainless Steel Look |
Type | Roll Towel Dispenser |
Capacity | One Roll |
Description
Smart System w/iQ Sensor(TM) Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINE-SOL Multi-Surface Cleaner, Bottle, Pine, 3 PK (60606)
- SCRUBBING BUBBLES Pledge Lemon Scent Furniture Polish 24 wipes Wipes (72807)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK220CCT (BWK220CCT)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Black (K-S-542O-QC-DB)
- SAN JAMAR DISPENSER, TEAR/DRY, BK (SJMT8000TBK)
- SAN JAMAR Dispenser, Singlefold Towel, White (T1800WH)
- SAN JAMAR Towel Dspnsr, Multifld/C-Fold, Clssic, Blue, Paper Towel Type: C-Fold, Multifold (T1700TBL)
- SAN JAMAR 11-1/2" W, Dispenser, Lever Roll, Black (T850TBK)
- SAN JAMAR Ppr Towel Dispenser, Hybrid, Elctrnc, Wt/Clear (T8370WHCL)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Wht (T1100WH)
- FOX RUN BRANDS Foxrun 0100 under counter paper towel holder (100)
- San Jamar Paper Towel Dispensers