Shop All Hand Soap & Lotion Dispensers
San Jamar
Soap Dispenser, 800ml, Plastic, Blue
Mfr # S890TBL
Zoro # G4180775
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 800 mL
- Hygiene Form Lotion, Gel
- Material Plastic
- Color Blue
Product Information
- Brand San Jamar
- MFR # S890TBL
- Zoro # G4180775
- UPC # 759376103890
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 800 mL |
Height | 10 1/2 in |
Width | 4 1/2 in |
Depth | 4 3/8 in |
Depth (In.) | 4-3/8 |
Height (In.) | 10-1/2 |
Width (In.) | 4-1/2 |
Overall Depth | 4 3/8 in |
Overall Width | 4 1/2 in |
Overall Height | 10 1/2 in |
Description
Soap Dispenser, Color Blue, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series San Jamar, Compatible with Manufacturer Model Number Bulk or Bag-in-Box, Refill Size 800 mL, Operation Mode Manual, Overall Depth 4 3/8 in, Overall Height 10 1/2 in, Overall Width 4 1/2 in, Form Liquid, Includes Adhesive or Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Metered Concentrated Room Deodorant, Mountain Air Scent, 7 oz, PK12 (046300)
- ODOBAN Urinal Screen, Citrus, Non-Para, PK12 (958962-12)
- NAMCO MANUFACTURING Fome-Brak Defoamer, 1 gal., PK4 (2008-1)
- UNGER VisaVersa 14 SqueegeeWasher, Green (UNGVP350)
- SAN JAMAR Classic Soap Dispenser Drip Tray Black (SDTN100BK)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Blue (SH900TBL-GR)
- SAN JAMAR Rely Hybrid Soap, Summit White Clear (SH970WHCL)
- SAN JAMAR Soap Dispenser, 800ml, Plastic, Black (S890TBKGR)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Blk (SHF900TBK)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Black (SH900TBKGR)
- TOUGH GUY Replacement Valve (1DYD9)
- San Jamar Hand Soap & Lotion Dispensers