Shop All Hand Soap & Lotion Dispensers
San Jamar
Soap Dispenser, 800ml, Plastic, Black
Mfr # S890TBKGR
Zoro # G4223807
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 800 mL
- Hygiene Form Liquid
- Material Plastic
- Color Black
Product Information
- Brand San Jamar
- MFR # S890TBKGR
- Zoro # G4223807
- UPC # 759376103883
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 800 mL |
Height | 10 1/2 in |
Width | 4 1/2 in |
Depth | 4 3/8 in |
Depth (In.) | 4-3/8 |
Height (In.) | 10-1/2 |
Width (In.) | 4-1/2 |
Overall Height | 10 1/2 in |
Overall Width | 4 1/2 in |
Overall Depth | 4 3/8 in |
Description
Soap Dispenser, Color Black, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series Oceans, Finish Matte, Compatible with Manufacturer Model Number SDT100, Refill Size 800 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 3/8 in, Overall Height 10 1/2 in, Overall Width 4 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Bullseye Red/Clear (BE-10RC-10)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, TWL, HRD RL, SKE (KCC09990)
- RUBBERMAID COMMERCIAL 1600 ml Liquid Hand Soap Cartridge, 4 PK (2018581)
- CLOROX Splash-Less Regular Scent Bleach 77 oz (32347)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Black (SH900TBKGR)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Blk (SHF900TBK)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Blue (SH900TBL-GR)
- SAN JAMAR Rely Hybrid Soap, Summit White Clear (SH970WHCL)
- SAN JAMAR Classic Soap Dispenser Drip Tray Black (SDTN100BK)
- SAN JAMAR Dispenser, Ocean Soap, Black (SAN S890TBK)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1919-04)
- San Jamar Hand Soap & Lotion Dispensers