Shop All Food Service Storage & Transportation
San Jamar
Shelf Liner, Black, 2x10 Ft
Mfr # PL0105GR
Zoro # G2432884
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Type Mesh
- Dimensions 2 ft x 10 ft
- Material Pliable Plastic
Product Information
- Brand San Jamar
- MFR # PL0105GR
- Zoro # G2432884
- UPC # 757753111407
- Country of Origin Taiwan, Province of China
- Category Food Service Storage & Transportation
Dimensions
Dimensions | 2 ft x 10 ft |
Overall Width | 2 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shelf Poly-Liner |
Color | Black |
Type | Mesh |
Material | Pliable Plastic |
Bar Mat Pattern | Perforated |
Cut to Fit | Yes |
Interlocking | No |
Description
Shelf Poly-Liner, Overall Length 10 ft, Overall Width 2 ft, Product Type Shelf Poly-Liner, Color Black, Cut to Fit Yes, Interlocking No, Material Ethylene Vinyl; Polyethylene, Bar Mat Pattern Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Inset, 6.9 L (78184)
- NATURALLY FRESH Naturally Fresh Fat Free Italian Dressing 1.5 oz. Cup, PK100 (85716475061)
- UBC UBC DTU36SS 36 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU36SS)
- BUNN Handle Assembly, Funnel Black (32595.0000)
- SAN JAMAR Flatware Retriever, Red, 12x22 (KA1950RD)
- SAN JAMAR Apron (25" X 37", Vinyl, Brown) (604VBA37BR)
- SAN JAMAR Cutting Board Rack, 6 Hangers (KLRST)
- SAN JAMAR Shelf Liner, Black, 2x40 Ft (UL5405)
- SAN JAMAR DISPENSER, SAFETYWRAP & LABEL for San Jamar - Part# SJSW1218SC (SJSW1218SC)
- SAN JAMAR Shelf Liner, Clear, 2x40 Ft (UL5403GR)
- CRESTWARE Flatware Basket, Plastic, 8-Compartments (FWB8)
- San Jamar Food Service Storage & Transportation