Shop All Serving Utensils
San Jamar
SCOOP W GUARD SYSTEM SMALL 12-16 OZ
Mfr # SI7000
Zoro # G5578133
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Capacity 12 to 16 oz
- Overall Length 11 3/4 in
- Dishwasher Safe Yes
- Color Blue
Product Information
- Brand San Jamar
- MFR # SI7000
- Zoro # G5578133
- UPC # 759376104330
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Length | 11 3/4 in |
Overall Width | 4 3/4 in |
Details
Item | Ice Scoop |
Material | Polycarbonate |
Capacity | 12 to 16 oz |
Dishwasher Safe | Yes |
Color | Blue |
Includes | Guardian Holder with Removable Drainage Cap, Mounting Tools |
Product Type | SCOOP W GUARD SYSTEM SMALL 12-16 OZ |
Standards | NSF Certified |
Description
Ice Scoop, Capacity 12 to 16 oz, Overall Length 11 3/4 in, Overall Width 4 3/4 in, Material Polycarbonate, Dishwasher Safe Yes, Color Blue, Includes Guardian Holder with Removable Drainage Cap, Mounting Tools, Standards NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIND READER Coffee Condiment Organizer, Black (COMORG02BLK)
- CROWN STEAM BURNER for CROWN STEAM (7585-1)
- FISHER Spray Head 3/8 2.15 Gpm (2923)
- ITI Mixing Glass, Rim Tempered, 16 Oz, PK24 (8639RT)
- SAN JAMAR SCOOP W GUARD LARGE 64-86 OZ (SI9000GR)
- SAN JAMAR Scoop Only - 64-86Oz For - Part# Si9500 (SI9500)
- SAN JAMAR Scoop Only - 6-10Oz For - Part# Sjsi5500 (SJSI5500)
- SAN JAMAR SCOOP ONLY SMALL 12-16 OZ (SI7500)
- SAN JAMAR Ice Scoop and Holder, 6 to 10 oz. (SI5000GR)
- SAN JAMAR Ice Scoop and Holder, 12 to 16 oz. (SI7000GR)
- TABLECRAFT Flatware Cylinder, Pp, 4.25"X4.25"X5.5" (PP33)
- San Jamar Serving Utensils