Shop All Serving Utensils
San Jamar
SCOOP ONLY LARGE 64-86 OZ-
Mfr # SI9500
Zoro # G8524887
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 to 86 oz
- Material Polycarbonate
- Overall Length 14 7/8 in
- Dishwasher Safe Yes
- Color Blue
Product Information
- Brand San Jamar
- MFR # SI9500
- Zoro # G8524887
- UPC # 759376104361
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Length | 14 7/8 in |
Overall Width | 6 3/4 in |
Details
Item | Ice Scoop |
Capacity | 64 to 86 oz |
Material | Polycarbonate |
Dishwasher Safe | Yes |
Color | Blue |
Standards | NSF Certified |
Description
Ice Scoop, Capacity 64 to 86 oz, Overall Length 14 7/8 in, Overall Width 6 3/4 in, Material Polycarbonate, Dishwasher Safe Yes, Color Blue, Standards NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON CHEF Aspen, Oyster/Cocktail Fork, Mirror Finish, 18/0, 4.88" , set of 12 (SBS3208)
- COOPER-ATKINS Thermometer, Shelf , -20/80F (25HP01-1)
- STAR MANUFACTURING Knob 1-5/8 D, Pointer (4717)
- OXO INTERNATIONAL 8OZ ANG Measuring Cup (70881)
- SAN JAMAR Ice Scoop and Holder, 6 to 10 oz. (SI5000GR)
- SAN JAMAR SCOOP W GUARD LARGE 64-86 OZ (SI9000GR)
- SAN JAMAR Scoop Only - 64-86Oz For - Part# Si9500 (SI9500)
- SAN JAMAR Hand Washing Chart (HWWLCTGR)
- SAN JAMAR Scoop Only - 6-10Oz For - Part# Sjsi5500 (SJSI5500)
- SAN JAMAR Ice Scoop and Holder, 12 to 16 oz. (SI7000GR)
- VOLLRATH 8 oz Ladle (4980810)
- San Jamar Serving Utensils