Shop All Utility Knives
San Jamar
Safety Klever Cutter, 3PK Safety Recessed, 3 PK
Mfr # SAN KK403
Zoro # G4180340
product price: $16.79
/pk 3, $5.60/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Handle Type Contoured Ergonomic
- Blade Type Safety Recessed
- Application General Purpose
- Handle Material Plastic
Product Information
- Brand San Jamar
- MFR # SAN KK403
- Zoro # G4180340
- UPC # 759376107676
- Country of Origin United States
- Category Utility Knives
Details
Blade Material | Stainless steel |
Handle Type | Contoured Ergonomic |
Blade Type | Safety Recessed |
Application | General Purpose |
Item | Safety Klever Cutter,3PK |
Handle Material | Plastic |
Description
Safety Klever Cutter,3PK, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #4-40 Standard Hand Tap 3 Piece Tap Sets (5500275)
- PROTO Combination Wrench, Metric, 25mm Size (J1225MASD)
- J.W. WINCO GN319.2-50-M12-A Revolving Ball Knob (319.2-50-M12-A)
- YG-1 TOOL CO Carbide Dream Drill (3Xd) - Metric (DH404055)
- PSC-2 Spring-Back Safety Cutter Safety Blade, 12 PK (KN133B)
- MARTOR Double-Side Blade, Polycarbonate Plastic (32000771.02)
- IRWIN Utility Knife Utility, 6 1/2 in L (2082101)
- OLFA Snap-Off Utility Knife Snap-Off, 6 1/2 in L (LA-X)
- MARTOR Safety Knife, Retractable Blade, 6 in L (610002.02)
- STANLEY Snap-Off Utility Knife Snap-Off, 5 in L (10-150)
- San Jamar Utility Knives