Shop All Rags & Towels
San Jamar
Roll Paper Towel Dispense
Mfr # T1190TBKGR
Zoro # G0556361
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 In Dia
- Color Black Pearl
Product Information
- Brand San Jamar
- MFR # T1190TBKGR
- Zoro # G0556361
- UPC # 759376114865
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 8 In Dia |
Details
Item | Paper Towel Dispenser |
Color | Black Pearl |
Description
Roll Towel Dispenser,Lever,8 In Dia,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMR BRANDS Gallon, 4 PK (RMR141GCON-4pk)
- HELP MATE Push Broom, 24" (HMPB)
- NAPCO BAG AND FILM GEC™ Light Duty Black Trash Bags - 65-70 Gallon, 0.62 Mil, 200 Bags/Case (NR415216K)
- BOARDWALK Dust Mop Treatment, Pine Scent, 18 oz Aerosol (BWK352AEA)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 12 x 12, Yellow, PK24 (1820580)
- MONARCH Optimal White T-Shirt Wipers - New - 5lb Bag (N-WPK-5BG)
- VIKING 16 in. L X 12 in. W Microfiber Auto Cleaning Cloth 24 pk, 24PK (853400)
- BRAWNY Foodservice Towel Chef 13" x 24", White-Blue Stripe (29421)
- CTC RAGS Recycled White Hospital Flannel (CHPJ50)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue, 12PK (32UV16)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", White, 12PK (32UV09)
- San Jamar Rags & Towels