Shop All Oven Mitts & Pot Holders
San Jamar
Rnd Heavy Duty, Terry Pot Holder, 8", PK12
Mfr # 813RPH
Zoro # G5041130
product price: $43.95
/pk 12, $3.66/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Terry
- Overall Length 8 in
- Product Type Pot Holder
Product Information
- Brand San Jamar
- MFR # 813RPH
- Zoro # G5041130
- UPC # 724215003082
- Country of Origin China
- Category Oven Mitts & Pot Holders
Dimensions
Overall Length | 8 in |
Details
Item | Rnd Heavy Duty,Terry Pot Holder,,8",PK12 |
Material | Terry |
Product Type | Pot Holder |
Description
Pot Holder, Product Type Pot Holder, Color Black/Tan, Material Terry, Overall Length 8 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT 12 oz Cheese Shaker (3319)
- WINCO 16 in Round Stainless Steel Serving Tray (STRS-16)
- COFFEE BEAN & TEA LEAF House Blend Decaf, Soft Coffee Pods, PK96 PK (019140)
- SCOTSMAN Inlet Valve (12-1646-01)
- SAN JAMAR 15 in Neoprene Puppet Oven Mitt (810PM15)
- SAN JAMAR Oven Mitt, Silicone, Black (FX17)
- SAN JAMAR Oven Mitts, Silicone, 400F Cap, 13", PR (801SG13)
- SAN JAMAR Conventional Oven Mitt, Terry Clth, 17", PR (817TMSB)
- SAN JAMAR Pot Holder, 500F, Terry Cloth, PK12 (802TPH)
- SAN JAMAR 24 in Oven Mitt, PR (800FG24-BK)
- CAROLINES TREASURES Sheltie Oven Mitt (SS8321OVMT)
- San Jamar Oven Mitts & Pot Holders