Shop All Hand Soap & Lotion Dispensers
San Jamar
Rely Hybrid Soap, Summit Stainless
Mfr # SH970SS
Zoro # G6286625
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Hygiene Form Gel, Liquid
- Material Plastic
- Series Rely Hybrid
- Height 12 in
Product Information
- Brand San Jamar
- MFR # SH970SS
- Zoro # G6286625
- UPC # 759376207796
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 12 in |
Width | 5 1/2 in |
Depth | 4 in |
Overall Width | 5 1/2 in |
Overall Depth | 4 in |
Overall Height | 12 in |
Description
Soap/Sanitizer/Lotion Dispenser, Color Silver, Mount Type Wall, Product Type Soap/Sanitizer/Lotion Dispenser, Material Plastic, Series Rely Hybrid, Finish High Gloss, Compatible with Manufacturer Model Number SDT100, Refill Size Not Applicable, Operation Mode Automatic, Power Source Battery, Batteries Included No, Overall Depth 4 in, Overall Height 12 in, Overall Width 5 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIR Carbon True HEPA Plug-Mount Odor Eliminator (04530G)
- REMCO 24 in Sweep Face Push Broom, Soft, Yellow, 59 in L Handle (31996/29626)
- DUSTLESS TECHNOLOGIES Wire Brush Tool Rectangular, Ash Vac (14112)
- TENNANT 4-gallon Solution Tank (1045875)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Black (SH900TBKGR)
- SAN JAMAR Rely Hybrid Soap, Summit White Clear (SH970WHCL)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Blue (SH900TBL-GR)
- SAN JAMAR Soap Dispenser, 800ml, Plastic, Black (S890TBKGR)
- SAN JAMAR Dispenser, Ocean Soap, Black (SAN S890TBK)
- SAN JAMAR Soap Dispenser, 800ml, Plastic, Blue (S890TBL)
- GLOBAL INDUSTRIAL Universal Countertop Soap/Sanitizer Dispenser Stand (641514)
- San Jamar Hand Soap & Lotion Dispensers