Shop All Hand Soap & Lotion Dispensers
San Jamar
Rely Hybrid Foam Soap, Summit Blk Ss
Mfr # SHF970BKSS
Zoro # G6286598
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 900 mL
- Hygiene Form Foam
- Material Plastic
- Series Rely Hybrid
Product Information
- Brand San Jamar
- MFR # SHF970BKSS
- Zoro # G6286598
- UPC # 759376207819
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 900 mL |
Height | 12 in |
Width | 5 1/2 in |
Depth | 4 in |
Overall Height | 12 in |
Overall Depth | 4 in |
Overall Width | 5 1/2 in |
Description
Soap/Sanitizer/Lotion Dispenser, Color Black/Silver, Mount Type Wall, Product Type Soap/Sanitizer/Lotion Dispenser, Material Plastic, Series Rely Hybrid, Finish High Gloss, Compatible with Manufacturer Model Number SDT100, Refill Size 900 mL, Operation Mode Automatic, Power Source Battery, Batteries Included No, Overall Depth 4 in, Overall Height 12 in, Overall Width 5 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 9 ELEMENTS Tide Free & Gentle No Scent Laundry Detergent Liquid 46 oz (41825)
- GENUINE JOE Wastebasket, 9-2/5"Wx15-1/5"Lx19-9/10"H, Black (GJO00061)
- TOUGH GUY 1-1/4 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, White, Nylon (1TYY4)
- SEVENTH GENERATION Dishwshr Det Pods 12.6Oz (102283)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Blk (SHF900TBK)
- SAN JAMAR Soap Dispenser, 800ml, Plastic, Blue (S890TBL)
- SAN JAMAR Rely Hybrid Soap, Summit Stainless (SH970SS)
- SAN JAMAR Classic Soap Dispenser Drip Tray Black (SDTN100BK)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Black (SH900TBKGR)
- SAN JAMAR Rely Hybrid Soap, Summit White Clear (SH970WHCL)
- PURELL Hand Soap, CLR, 1,200 mL, , PK2 (7874-02)
- San Jamar Hand Soap & Lotion Dispensers