Shop All Toilet Paper Dispensers & Holders
San Jamar
Quantum 12"-13" JBT Dispenser, Classic, 22 x 5 7/8 x 16.5, Black Pearl
Mfr # R6500TBK
Zoro # G4068301
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Material Plastic
- Color Transparent Black Pearl
- For Max. Roll Dia. 12" to 13"
Product Information
- Brand San Jamar
- MFR # R6500TBK
- Zoro # G4068301
- UPC # 759376122204
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 12" to 13" |
Width | 22" |
Height | 16.5" |
Depth | 5.88" |
Dispenser Height | 2.21 in |
Dispenser Width | 8.55 in |
Dispenser Depth | 1.85 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Material | Plastic |
Color | Transparent Black Pearl |
Capacity | Holds One 12" to 13" Roll with 3.25" Core Diameter and One Stub Roll up to 6" |
Includes | (1) Key |
Description
San Jamar® Quantum 12"-13" JBT Dispenser, Classic, 22 x 5 7/8 x 16 1/2, Black Pearl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Oven Cleaner, Liquid, 5 gal., Pail (104835)
- BERRY PLASTICS 33 gal Trash Bags, 0.7 mm, Clear (618824)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Red, Plastic (FG263100RED)
- SC JOHNSON 97OZ Lemon Pledge (72372)
- SAN JAMAR Locking Toilet, Tissue Dispenser, Chrome (R200XC)
- SAN JAMAR Single JBT Tissue Dispenser, Oceans, 10 1/4 x 5 5/8 x 12, Black Pearl (R2090TBK)
- SAN JAMAR Dispenser - Toilet Paper (R2000TBK)
- SAN JAMAR VersaTwin Tissue Dispenser, 8 x 5.75 x 12.75, Transparent Black Pearl (R3600TBK)
- SAN JAMAR Dispenser, f/Bathroom Tissue, 2-Roll, 12-3/8"x4-1/2"x2-3/4", CE (SJMR260XC)
- SAN JAMAR Locking Toilet Tissue Dispenser, 12 3/8 x 4 1/2 x 2 3/4, Chrome (R260XC)
- KOHLER Pivoting Toilet Tissue Holder (14377-BL)
- San Jamar Toilet Paper Dispensers & Holders