Shop All Napkin Dispensers
San Jamar
Plastic, Color Black, 200, Dispenser Caddy
Mfr # H400CTBK
Zoro # G1246077
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6-3/4"
- Depth 14-3/4"
- Width (In.) 6 3/4 in
- Color Black
- Foodservice Dispenser Mounting Countertop
Product Information
- Brand San Jamar
- MFR # H400CTBK
- Zoro # G1246077
- UPC # 759376115916
- Country of Origin China
- Category Napkin Dispensers
Dimensions
Width | 6-3/4" |
Depth | 14-3/4" |
Width (In.) | 6 3/4 in |
Height | 3-1/2" |
Napkin Size | 6-1/2" x 4-1/2" to 5-1/4" |
Height (In.) | 3 1/2 in |
Overall Width | 14 1/4 in |
Overall Length | 6 1/8 in |
Details
Item | Napkin Dispenser Caddy |
Color | Black |
Foodservice Dispenser Mounting | Countertop |
Capacity | 200 |
Number of Compartments | 1 |
Material | Plastic |
Holds | 200 Napkins |
Type | Single Napkin |
Requirement | Full Fold Napkins |
Product Type | Napkin Dispenser |
Finish | Unfinished |
NSF Certified | Yes |
Description
Napkin Dispenser Caddy, Product Type Napkin Dispenser, Color Black, Finish Unfinished, Number of Compartments 1, Overall Length 6 1/8 in, Overall Width 14 1/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUAL Equal Yellow Single Serve Packets 1g Packet, PK2000 (91029)
- CRESTWARE Frying Pan w/Coating, 8-1/2 In., SS/Alum (FRY08XIH)
- MOFFAT Switch, Power (M021514)
- ROYAL RANGE Ignition Module (5853)
- SAN JAMAR Venue Napkin Dispenser w/Ad Inset, 6 1/2x6 1/8x6 8/9, Cap: 200, Black (H4005TBK)
- SAN JAMAR Dispenser, Napkin, Tall, Chrome (SAN H900X)
- SAN JAMAR Tabletop Napkin Dispenser, Black (SJMH4005TBK)
- SAN JAMAR Table-Top Napkin Dispensers, 7-1/2 h x 3-3/4 w x 4 d, Black (H900BK)
- ESSITY Tork, Xpressnap Fit Napkin Dispenser, Tabletop, 4.4 x 5.6 x 6.7, Black (7232000)
- ESSITY Tork, XPRESSNAP INTERFOLD DISPENSER NAPKINS, 2-PLY, BAG-PACK, 13 X 8.5, NATURAL, 500PK (DX906E)
- ESSITY X800, XPRESSNAP FIT INTERFOLD DISPENSER NAPKINS, 2-PLY, 6.5 X 8.39, WHITE, 120PK (DX800)
- San Jamar Napkin Dispensers