Shop All Oven Mitts & Pot Holders
San Jamar
Oven Mitts, Silicone, 400F Cap, 13", PR
Mfr # 801SG13
Zoro # G2329140
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Maximum Temperature 400 Degrees F
- Product Type Oven Mitt
Product Information
- Brand San Jamar
- MFR # 801SG13
- Zoro # G2329140
- UPC # 724215002863
- Country of Origin China
- Category Oven Mitts & Pot Holders
Dimensions
Overall Length | 13 in |
Details
Item | Oven Mitt |
Maximum Temperature | 400 Degrees F |
Product Type | Oven Mitt |
Description
Oven Mitt, Product Type Oven Mitt, Color White, Material Cotton/Polyester, Maximum Temperature 400 Degrees F, Overall Length 13 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Transformer, 120P/14S/60 (KE53838-27)
- J.A. HENCKELS INTERNATIONAL Knife Set, Prime Steak (39323-100)
- TABLECRAFT Double Pastry Cutter, Firm Grip (E5609)
- PLANTERS Planters Snack Nut Chocolate Trail Mix 2 oz. Bag, PK72 (10029000000275)
- SAN JAMAR Handle Holder, Silicone, Black, PK4 (806SHH-BK)
- SAN JAMAR 24 in Oven Mitt, PR (800FG24-BK)
- SAN JAMAR Oven Mitt, Silicone, Black (FX17)
- SAN JAMAR 15 in Neoprene Puppet Oven Mitt (810PM15)
- SAN JAMAR Oven Mitt, Terrys, Cap 500F, 24", Pair (824TM)
- SAN JAMAR Conventional Oven Mitt, Terry Clth, 17", PR (817TMSB)
- CAROLINES TREASURES Corgi Momma Loves Roses Pair of Pot Holders (7084PTHD)
- San Jamar Oven Mitts & Pot Holders