Shop All Oven Mitts & Pot Holders
San Jamar
Oven Mitt, Terrys Hvy Dty, 500F Cap, 17", PR
Mfr # 817TM
Zoro # G2329892
product price: $17.19
/pr
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Color Tan
- Overall Length 17 in
- Maximum Temperature 500 Degrees F
- Product Type Oven Mitt
Product Information
- Brand San Jamar
- MFR # 817TM
- Zoro # G2329892
- UPC # 724215003112
- Country of Origin China
- Category Oven Mitts & Pot Holders
Dimensions
Overall Length | 17 in |
Details
Item | Oven Mitt |
Material | Cotton |
Color | Tan |
Maximum Temperature | 500 Degrees F |
Product Type | Oven Mitt |
Description
Oven Mitt, Product Type Oven Mitt, Color Tan, Material Cotton, Maximum Temperature 500 Degrees F, Overall Length 17 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disp Cutlery Set, Black, Heavy, PK250 (E188000)
- CRESTWARE Fry Pan Cover, Aluminum, 8 In (FRYDC07)
- CONCORD Commercial Grade Stainless Steel Stock Pot w/ Steamer Basket, 53 Quart (S4040)
- LANCER LEVER, CHUTE, IBD (05-0999/01-SP)
- SAN JAMAR Oven Mitt, Neoprene, Black (UCMX15BK)
- SAN JAMAR Oven Mitt, Terrys, Cap 500F, 24", Pair (824TM)
- SAN JAMAR Handle Holder, Silicone, Black, PK4 (806SHH-BK)
- SAN JAMAR Oven Mitt, Silicone, Black (FX17)
- SAN JAMAR 15 in Neoprene Puppet Oven Mitt (810PM15)
- SAN JAMAR 24 in Oven Mitt, PR (800FG24-BK)
- CAROLINES TREASURES Whippet Waiting on you Oven Mitt (7081OVMT)
- San Jamar Oven Mitts & Pot Holders