Shop All Oven Mitts & Pot Holders
San Jamar
Oven Mitt, Terrys, Cap 500F, 24", Pair
Mfr # 824TM
Zoro # G2329929
product price: $25.19
/pr
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton
- Color Tan
- Maximum Temperature 500 Degrees F
- Product Type Oven Mitt
- Overall Length 24 in
Product Information
- Brand San Jamar
- MFR # 824TM
- Zoro # G2329929
- UPC # 724215003150
- Country of Origin China
- Category Oven Mitts & Pot Holders
Dimensions
Overall Length | 24 in |
Details
Item | Oven Mitt |
Material | Cotton |
Color | Tan |
Maximum Temperature | 500 Degrees F |
Product Type | Oven Mitt |
Description
Oven Mitt, Product Type Oven Mitt, Color Tan, Material Cotton, Maximum Temperature 500 Degrees F, Overall Length 24 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Dial 2-1/4 D, Off 400-200 (944801)
- CDN Beverage & Frothing Thermometer – 6.5” Stem (IRB220-F-6.5)
- ONTARIO KNIFE CO Picks Old Hickory Ice Picks (7115)
- WELLSLEY FARMS™ Chewy Chocolate Chip Granola Bars, 0.88 oz Bar, PK60 (2552)
- SAN JAMAR Rnd Heavy Duty, Terry Pot Holder, 8", PK12 (813RPH)
- SAN JAMAR Oven Mitt, Kevlar, 500F Cap, 17" (KM17)
- SAN JAMAR Oven Mitt, Silicone, Black (FX17)
- SAN JAMAR 17 in Neoprene Oven Mitt (UCMX17BK)
- SAN JAMAR Oyster Shucking Glove, Natural Rubber, PR (1000)
- SAN JAMAR Terry Clth Pan Grabbr, Steam Barrier, PK12 (803PG)
- CAROLINES TREASURES English Bulldog Oven Mitt (SS8156OVMT)
- San Jamar Oven Mitts & Pot Holders